- 9 in Diameter
- 5/8 in Arbor Size
description
- The XP Ultra Performance Ceramic Fast Grind Wheels provides fast cutting speeds at 14% increased grinding speed vs. existing XP Ceramic Grinding Wheels. The wheels can be used on most materials and stainless steel when heavy grinding is required. They are manufactured in our facility that is certified to the latest ISO 9001:2015 standards.
features
- Pressure pact design: high tech grains are packed tightly under intense heat and pressure.
- Grind more metal: use fewer wheels in extreme applications*
- Fast grinding in demanding applications: aggressively grinds a wide range of metals with a self-sharpening, crystalline grain structure
- Smooth and powerful grinding: high density grain concentration grinds fast and smooth with low vibration and minimal jumping
- Durable by design: built with three sheets of fiberglass for wheel strength. designed to reduce wheel breakage.
| Height | 1.18 in |
| Speed [Max] | 6600 rpm |
| Arbor Size | 5/8 in |
| Blade Dia. | 9 in |
| 7/8 inch Diamond Arbor Knockout | No |
| Blade Material | Ceramic |
| Power Source | Non-Energy Using |
| Material | Ceramic |
| Thickness | 0.25 in |
| Width | 9 in |
| Wheel Dia. | 9 in |
| Grit | 24 |
| Length | 9 in |
| Diameter | 9 in |
| Weight | 1.915 LB |
| EAN or UPC | 885911618786 |

