description
- DEWALT cut-off wheel.
features
- Diameter: 4-1/2 In.
- Arbor size: 7/8 In.
- Manufactured by DEWALT
- Type 1
| RPM [Max] | 13300 rpm |
| Grain | Treated Aluminum Oxide |
| Arbor | 7/8 in |
| Diameter | 4 1/2 in |
| Weight | 0.06 LB |
| EAN or UPC | 885911481793 |
| RPM [Max] | 13300 rpm |
| Grain | Treated Aluminum Oxide |
| Arbor | 7/8 in |
| Diameter | 4 1/2 in |
| Weight | 0.06 LB |
| EAN or UPC | 885911481793 |