Skip to content Skip to navigation menu
Cut Off Wheel

DWA8953H

Cut Off Wheel
Item #117181623
  • 0.045 in Thickness
Cut Off Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.045 in Thickness

description

  • The DEWALT XP™ ceramic mini hub cutting wheels feature a mini hub design, allowing for more wheel use vs. standard hub design. Now available in type 1 and type 27, for a wide range of metal cutting applications. The wheels are made of a high-performance, high-concentration ceramic grain for long life and aggressive material removal.

features

  • High performance grain for long life in tough applications
  • High grain concentration for smooth, aggressive cutting
  • Ease of use: 5/8 In. to 11 hub allows for easier wheel changes
  • Manufactured by DEWALT
Arbor 5/8-11 in
Grain Ceramic
Thickness 0.045 in
Weight 0.372 LB
EAN or UPC 885911527316
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison