description
- DEWALT cut-off wheel.
features
- Diameter: 6 In.
- Arbor size: 7/8 In.
- Manufactured by DEWALT
- Type 27
| Diameter | 6 in |
| RPM [Max] | 10100 rpm |
| Grain | Treated Aluminum Oxide |
| Arbor | 7/8 in |
| Weight | 0.149 LB |
| EAN or UPC | 885911481830 |
| Diameter | 6 in |
| RPM [Max] | 10100 rpm |
| Grain | Treated Aluminum Oxide |
| Arbor | 7/8 in |
| Weight | 0.149 LB |
| EAN or UPC | 885911481830 |