- 0.045 in Thickness
description
- The DEWALT XP™ ceramic mini hub cutting wheels feature a mini hub design, allowing for more wheel use vs. standard hub design. Now available in type 1 and type 27, for a wide range of metal cutting applications. The wheels are made of a high-performance, high-concentration ceramic grain for long life and aggressive material removal.
features
- High performance grain for long life in tough applications
- High grain concentration for smooth, aggressive cutting
- Square tubing, stainless steel, threaded rod, and sheet metal
- Manufactured by DEWALT
| RPM [Max] | 13300 RPM |
| Grain | Ceramic |
| Arbor | 5/8-11 in |
| Thickness | 0.045 in |
| Weight | 0.303 LB |
| EAN or UPC | 885911265546 |

