- Carbide Material
description
- Packed with ultra-durable carbide teeth, DEWALT Carbide Hole Saws delivers fast drilling and long life. An ejection spring offers easy plug removal, and a raised shoulder helps to prevent breakthroughs. Optimized tooth design expedites drilling, and thick, hardened backing plates helps to prevent thread stripping. A deep-cut style cuts twice the material in a single pass.
features
- Carbide teeth for long life in tough metal cutting applications
- Ejection spring for easy plug ejection
- Raised shoulder helps prevent break through
- Optimized tooth design for fast drilling speed
- Optimized pilot bit For long life in metal
| Material | Carbide |
| Height | 4.06 in |
| Length | 1.5 in |
| Battery Included | No |
| Power Source | Non-Energy Using |
| Width | 1.31 in |
| Weight | 0.23 LB |
| EAN or UPC | 885911426312 |

