- 5/16 in Shank Diameter
description
- The 5/16-in x 2-in nut setter impact driver bit from DEWALT offers several features that make tasks easier for users and help the bit last longer. This bit features the IMPACT READY technology from DEWALT. This means it was engineered to achieve maximum durability and improved longevity. Its detachable nut driver addresses the usual issue of metal shavings buildup that is common in magnetic nut drivers. The bit also has industrial-grade magnets to keep nuts in place while in use. This increases the accuracy and efficiency of nut driving tasks. This nut Setter impact driver bit is an integral addition to the already robust product lineup of DEWALT. It is useful for industry professionals and DIY enthusiasts. Don’t let your toolkit go long without this bit.
features
- Detachable Nut Driver design allows users to clean off debris, enhancing the overall life
| Power Source | Non-Energy Using |
| Length | 4.8 in |
| Battery Included | No |
| Type | Nut Driver Bit |
| Height | 0.6 in |
| Width | 2.9 in |
| Shank Diameter | 5/16 in |
| Inch/Metric | Inch |
| Weight | 0.162 LB |
| EAN or UPC | 885911565189 |

