Skip to content Skip to navigation menu
#10-24 UNC Drill Tap

DWADT1024

#10-24 UNC Drill Tap
Item #117181580
  • #10-24 Thread Size
  • UNC Thread Type
#10-24 UNC Drill Tap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #10-24 Thread Size
  • UNC Thread Type

description

  • Drill and tap holes in one application and deburr and countersink in a single step with DEWALT IMPACT READY Tap & Drill Bits. Designed for impact drivers, each bit is equipped with a speed tip to penetrate materials quickly. Crafted for extreme durability to withstand tough jobsite conditions.

features

  • Drills and taps hole in one application
  • Deburr & countersink in one step
  • Hex shank designed for impact drivers
  • Speed tip drills material quickly
Thread Type UNC
Length 1.87 in
Inch/Metric Metric
Width 0.25 in
Height 5.75 in
Thread Size #10-24
Weight 0.02 LB
EAN or UPC 885911438858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison