- #10-32 Thread Size
- UNF Thread Type
description
- Drill and tap holes in one application and deburr and countersink in a single step with DEWALT IMPACT READY Tap & Drill Bits. Designed for impact drivers, each drill bit is equipped with a speed tip to penetrate materials quickly. Crafted for extreme durability to withstand tough jobsite conditions.
features
- Drills and Taps Hole in One Application
- Deburr & Countersink in one Step
- Hex Shank Designed for Impact Drivers
- Speed Tip Drills material quickly
| Length | 5.8 in |
| Inch/Metric | Metric |
| Height | 0.3 in |
| Thread Type | UNF |
| Power Source | Non-Energy Using |
| Width | 1.9 in |
| Thread Size | #10-32 |
| Weight | 0.03 LB |
| EAN or UPC | 885911438865 |

