- 1/4 in Thread Size
- UNC Thread Type
description
- Drill and tap holes in one application and deburr and countersink in a single step with DEWALT IMPACT READY Tap & Drill Bits. Designed for impact drivers, each drill bit is equipped with a speed tip to penetrate materials quickly. Crafted for extreme durability to withstand tough jobsite conditions.
features
- Drills and taps hole in one application
- Deburr & countersink in one step
- Hex shank designed for impact drivers
- Speed tip drills material quickly
| Thread Size | 1/4 in |
| Length | 1.87 in |
| Height | 5.75 in |
| Inch/Metric | Inch |
| Power Source | Non-Energy Using |
| Width | 0.25 in |
| Thread Type | UNC |
| Weight | 0.024 LB |
| EAN or UPC | 885911438889 |

