- 5 Piece Tap Set
description
- The DEWALT DWADT5SET 5pc Drill Tap Set is designed to be used with impact drivers. These drill taps allow you to drill and tap holes in one application, and also deburr and countersink in one step. They all offer a speed tip which penetrates material quickly, along with a hex shank for use in impact drivers.
features
- Drills and Taps Hole in One Application
- Deburr & Countersink in One Step
- Hex Shank “ Designed for Impact Drivers
- Speed Tip “ Drills material quickly
| Length | 2.87 in |
| Power Source | Non-Energy Using |
| Width | 0.25 in |
| Height | 5.75 in |
| Weight | 0.12 LB |
| EAN or UPC | 885911438919 |

