- High Speed Steel
- 30 Pieces
- T25 Tox Size
- Magnetic
description
- FLEXTORQ bits are engineered for durability. This latest generation from DEWALT redefines fitment and performance with overhauled tip geometries. DEWALTs newest FLEXTORQ PH2 bits deliver 100% more screws per bit . The redesigned tip geometries for use with T20 to T40¡ size fasteners deliver from 2X up to 5X superior fit**. Every FLEXTORQ bit features a FLEXTORQ Zone designed to absorb impact for up to 200X longer life*.
features
- Redesigned T20 to T40 Tip Geometry For Up To 5X Superior Fit
- Flextorq Zone Flexes & Absorbs Impact For 200X Longer Life
- Overhauled Phillips # 2 Geometry For 100% More Screws Per Bit vs. Previous Generation
- Laser Etched Size ID For Easy Bit Identification
- 1/4" Hex Shank Is Impact Ready For Use In Impact Drivers and Drills
| Magnetic | Yes |
| Shank Diameter | 1/4 in |
| Head Style | Phillips |
| Width | 0.68 in |
| No. of Packs | 30 |
| Bit Size | 1 in |
| Power Source | Non-Energy Using |
| Length | 2.92 in |
| No. of Pieces | 30 |
| Single/Double Ended | Single |
| Material | High Speed Steel |
| Height | 2.75 in |
| Bit Type | Hex |
| Torx Size | T25 |
| Weight | 0.4 LB |
| EAN or UPC | 885911567961 |

