- 25 Pieces
description
- Our Standard Set accessories now come in Tough Case + system, the latest addition to our accessory storage line. The Tough Case + system is a connectable case system designed to optimize storage space and keep your bits organized. The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance. Our Standard Set accessories now come in Tough Case + system, the latest addition to our accessory storage line. The Tough Case + system is a connectable case system designed to optimize storage space and keep your bits organized. The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance.
features
- Drills and Taps Hole in One Application
- Connectable accessory storage system to optimize storage space
- Patented bit-bar design allows easy removal of bits and customizable placement
- Clear lid allows you to easily see contents at glance
- Clip latch for secure closing
| Battery Included | No |
| Length | 3.6 in |
| Width | 2.8 in |
| Height | 0.7 in |
| No. of Pieces | 25 |
| Weight | 0.355 LB |
| EAN or UPC | 885911660259 |

