Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Phillips® No. 2 IMPACT READY® Screwlock™ FlexTorq™ Bit

DWAF2PH2IR5

Phillips® No. 2 IMPACT READY® Screwlock™ FlexTorq™ Bit
Item #111166896
  • #2 Phillips 2" Bit Tip - IMPACT READY
Phillips® No. 2 IMPACT READY® Screwlock™ FlexTorq™ Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • #2 Phillips 2" Bit Tip - IMPACT READY

description

  • The DEWALT FlexTorq 5-piece 1/4-inch x 2-1/4-inch Phillips impact driver bit will help you complete various projects in your home and garage. The #2 Phillips can be used in upgrading furniture, building cabinets, dismantling and inspecting electrical appliances and consumer electronics, and other home improvement work. This set comes with 5 bits, so you won’t run out of essential tools in the middle of a critical project. The bits are also impact-ready because they’re made of shock-resistant tool steel — they’re designed to withstand a high degree of impact. The bits can also be used in bit tip holders to drive screws into various materials. Shop the 5-piece 1/4-in x 2-1/4-in Phillips impact driver bit at Lowes.com today.

features

  • The DEWALT FlexTorq 5-piece 1/4-inch x 2-1/4-inch Phillips driver bit features: IMPACT READY bits with FlexTorq have increased durability for long life
  • CNC machined resulting in accurate manufacturing for optimal fit into screw recess
  • Reflex core allows 2-in bits flex up to 15 degrees to reduce breakage
  • Part of 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling
  • Extended FlexTorq zone transfers optimal torque
Length 2 in
Tip Size 2 in
Tip Type Phillips®, Drill Bit
Weight 0.068 LB
EAN or UPC 885911344579
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison