- High Speed Steel
- 1 Pieces
- T25 Tox Size
- Magnetic
description
- FLEXTORQ bits are engineered for durability. This latest generation from DEWALT redefines fitment and performance with overhauled tip geometries. DEWALTs newest FLEXTORQ PH2 bits deliver 100% more screws per bit . The redesigned tip geometries for use with T20 to T40 size fasteners deliver from 2X up to 5X superior fit**. Every FLEXTORQ bit features a FLEXTORQ zone designed to absorb impact for up to 200X longer life*.
features
- Redesigned T20 to T40 tip geometry for up to 5X superior fit
- FLEXTORQ zone flexes & absorbs impact for 200X longer life
- Overhauled Phillips # 2 geometry for 100% more screws per bit vs. Previous generation
- Laser etched size id for easy bit identification
- 1/4" hex shank is IMPACT READY for use in impact drivers and drills
| Length | 5.8 in |
| Material | High Speed Steel |
| No. of Pieces | 1 |
| Head Style | Phillips |
| Width | 1.9 in |
| Single/Double Ended | Single |
| Bit Type | Hex |
| Power Source | Non-Energy Using |
| Bit Size | 3.5 in |
| Shank Diameter | 1/4 in |
| Height | 0.3 in |
| Torx Size | T25 |
| No. of Packs | 1 |
| Magnetic | Yes |
| Weight | 0.054 LB |
| EAN or UPC | 885911363150 |

