- 7/8 in Center Hole
- 4 1/2 in Dia.
- 80 Grit
features
- Engineered to Maximize Runtime
- High Performance Ceramic Grain stays sharp for fast, efficient cuts
- High Density Grain Concentration for fast cutting and low heat build-up
| Material | Ceramic |
| Center Hole | 7/8 in |
| RPM [Max] | 13300 rpm |
| Grit | 80 |
| Dia. | 4 1/2 in |
| Weight | 0.231 LB |
| EAN or UPC | 885911476201 |

