- Steel
- 28 Pieces
description
- Our RAPID LOAD accessories now come in ToughCase+ sets, the latest addition to our acccessory storage line. ToughCase+ drill bit sets are a connectable case system designed to optimize storage space and keep your DEWALT drill bits sets organized. The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance.
features
- Connectable accessory storage system to optimize storage space
- Patented bit-bar design allows easy removal of bits and customizable placement
- Clear lid allows you to easily see contents at glance
- Clip latch for secure closing
- Small Bulk Storage size fits inside the Small and Medium ToughCase + (sold separately) - Ideal for organizing loose bits
- Rapid Load Fits in Drill/Driver & 7 in 1 Screwdriver
- Rapid Load Quick Change Accessory System
- Compact Magnetic Drive Guide Holds 1" Bit Tips
| Height | 11.375 in |
| Shank Type | Hexagon |
| Length | 7.875 in |
| Width | 1.875 in |
| No. of Pieces | 28 |
| Material | Steel |
| Power Source | Non-Energy Using |
| Weight | 1.85 LB |
| EAN or UPC | 885911641647 |

