- 12 in Length
- 18 Teeth
description
- Featuring patented tooth forms that have been optimized to provide fast efficient cutting. A 1 blade profile allows for straight cuts while a thicker body on the Demolition blades aides in durability.
features
- UP TO 50% LONGER LIFE*: Patented toothforms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
- STRAIGHT CUTS: Tall blade profile provides straight cuts in heavy metal cutting applications
- DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- MADE IN THE U.S.A. WITH GLOBAL MATERIALS
| Width | 0.75 in |
| Power Source | Non-Energy Using |
| Length | 1.835 in |
| Height | 14.875 in |
| Weight | 0.8 LB |
| EAN or UPC | 885911590570 |

