- 6 in Length
- 14 Teeth
description
- Featuring patented tooth forms that have been optimized to provide fast efficient cutting. A 1-in blade profile allows for straight cuts while a thicker body on the demolition blades aides in durability.
features
- UP TO 50% LONGER LIFE*: Patented toothforms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
- STRAIGHT CUTS: Tall blade profile provides straight cuts in heavy metal cutting applications
- DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- MADE IN THE U.S.A. WITH GLOBAL MATERIALS
| Blade Length | 6 in |
| Height | 8.875 in |
| Blade Material | Bi-Metal |
| Length | 1.835 in |
| Width | 0.75 in |
| No. of Packs | 5 |
| Power Source | Non-Energy Using |
| Teeth Per Inch | 14 |
| Weight | 0.222 LB |
| EAN or UPC | 885911590709 |

