- 6 in Length
- 18 Teeth
description
- Featuring patented tooth forms that have been optimized to provide fast efficient cutting. A 1-in blade profile allows for straight cuts while a thicker body on the demolition blades aides in durability.
features
- Up to 50% longer life*: patented toothforms optimize chip removal for efficient cutting and long life. *average performance of DEWALT reciprocating saw blade range vs. Prior generation DEWALT blades
- Straight cuts: tall blade profile provides straight cuts in heavy metal cutting applications
- Durable blade design: bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- Made in the U. S. A. With global materials
| Teeth Per Inch | 18 |
| Width | 0.75 in |
| Power Source | Non-Energy Using |
| No. of Packs | 5 |
| Length | 1.835 in |
| Blade Length | 6 in |
| Blade Material | Bi-Metal |
| Height | 8.875 in |
| Weight | 0.222 LB |
| EAN or UPC | 885911590730 |

