- Reciprocating Saw Blade
description
- 16 Piece Bi-Metal Reciprocating Saw Blade Set with Case
features
- UP TO 50% LONGER LIFE*: Patented tooth forms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
- STRAIGHT CUTS & INCREASED DURABILITY: Tall, thick blade profile provides straight cuts in heavy metal cutting applications and adds durability for tough demolition applications
- DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- MADE IN THE USA WITH GLOBAL MATERIALS**. ToughCaseContainer made in China.
| Battery Included | No |
| Power Source | Non-Energy Using |
| Height | 1.5 in |
| Length | 12.6 in |
| Width | 7.3 in |
| Weight | 0.996 LB |
| EAN or UPC | 885911590518 |

