- Hook and Loop
- 80 Grit
description
- Designed to be compatible with all major oscillating tool brands, DEWALT Oscillating Sandpaper & Sanding Pads are ideal for sanding in corners and other hard-to-reach areas. Crafted for long life and fast material removal. No adapter required.
features
- Universal fitment for use on all major brands (no adapter required)
- Sanding pad design provides long life
| Charger Included | No |
| No. of Packs | 12 |
| Height | 5.88 in |
| Width | 0.83 in |
| Power Source | Non-Energy Using |
| Length | 4.88 in |
| Battery Included | No |
| Weight | 0.12 LB |
| EAN or UPC | 885911283274 |

