- 3 in Overall Length
- 0.12 in Diameter
- 15 degrees Angle
- Bright Coating
description
- These Coil Framing nails are ideal for all Framing and sheathing applications. Quality manufacturing processes ensure proper feeding of fasteners and less down time. These nails are designed with a diamond point for easier penetration.
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
| Width | 9.83 in |
| Angle | 15 degrees |
| Length | 14.07 in |
| Power Source | Non-Energy Using |
| Head Style | Round |
| Size | 3 X 0.12 |
| Diameter | 0.12 in |
| Head Width | 0.256 in |
| Battery Included | No |
| Height | 7.7 in |
| Coating | Bright Finish |
| Overall Length | 3 in |
| Collation Type | Wire |
| Weight | 27.6 LB |
| EAN or UPC | 885911407816 |

