- 3.25 in Overall Length
- 0.12 in Diameter
- 15 degrees Angle
- Hot Galvanized Coating
description
- Suited for framing and sheathing applications, the 3-1/4 in. x 0.120 in. 15° Coil Framing Nails Galvanized are designed for jobsite performance. The ring shank and blunt diamond point deliver optimal holding power with less splitting. The nails are wire weld collated in 200-nail magazines for fast feeding and less down time. For exterior applications and pressure treated lumber, they feature a thick galvanized coating for corrosion resistance. Works with DEWALT 15° coil framing nailers.
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
- Galvanized to resist rust and corrosion
- For use with 15 Degree Coil Framing Nailer
- Diamond point
| No. of Packs | 2700 |
| Coating | Hot Galvanized |
| Length | 14 in |
| Power Source | Non-Energy Using |
| Angle | 15 degrees |
| Width | 9.85 in |
| Diameter | 0.12 in |
| Height | 7.78 in |
| Head Style | Round |
| Overall Length | 3.25 in |
| Collation Type | Wire |
| Head Width | 0.256 in |
| Weight | 30.55 LB |
| EAN or UPC | 885911407854 |

