- 1.75 in Overall Length
- 0.09 in Diameter
- 15 degrees Angle
- Hot Galvanized Coating
description
- 15 degree RING SHANK COIL SIDING NAILS
features
- Galvanized Ring Shank Nail For Exterior Use
- 1-3/4" Length x .080" Diameter
- 15 Degree Wire Coil Collation
| Size | 1 3/4 x 0.08 |
| Power Source | Non-Energy Using |
| Battery Included | No |
| Collation Type | Wire |
| Length | 13.696 in |
| Finish | Metallic |
| Head Width | 0.256 in |
| Overall Length | 1.75 in |
| Height | 4.5 in |
| Head Style | Round |
| Coating | Hot Galvanized |
| Width | 9.483 in |
| Angle | 15 degrees |
| Diameter | 0.09 in |
| Weight | 12.3 LB |
| EAN or UPC | 885911406956 |

