- 2 in Overall Length
- 0.099 in Diameter
- 15 degrees Angle
- Bright Coating
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
| Coating | Bright Finish |
| Width | 9.688 in |
| Overall Length | 2 in |
| Head Style | Round |
| Power Source | Non-Energy Using |
| Height | 5.3 in |
| Head Width | 0.256 in |
| Angle | 15 degrees |
| Length | 13.875 in |
| Collation Type | Wire |
| Diameter | 0.099 in |
| Weight | 16.5 LB |
| EAN or UPC | 885911407618 |

