- 2 in Overall Length
- 0.09 in Diameter
- 15 degrees Angle
- Hot Galvanized Coating
description
- These Coil Framing nails are ideal for all Framing and sheathing applications. Quality manufacturing processes ensure proper feeding of fasteners and less down time. These nails are galvanized for use outdoors.
features
- Galvanized Ring Shank Nail For Exterior Use
- 2" Length x .090" Diameter
- 15 Degree Wire Coil Collation
| Coating | Hot Galvanized |
| Length | 14.02 in |
| Head Width | 0.256 in |
| Overall Length | 2 in |
| Collation Type | Wire |
| Size | 2 x 0.09 |
| Battery Included | No |
| Power Source | Non-Energy Using |
| Head Style | Round |
| Finish | Metallic |
| Angle | 15 degrees |
| Height | 5.25 in |
| Width | 9.7 in |
| Weight | 15.9 LB |
| EAN or UPC | 885911406963 |

