- 2.5 in Overall Length
- 1/8 in Diameter
- 15 degrees Angle
- Bright Coating
description
- The DWC8P99D Nails are ideal for most framing applications. These nails are 2-1/2 in. long. Diamond points allow for easy penetration.
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
| Coating | Bright Finish |
| Battery Included | No |
| Diameter | 1/8 in |
| Length | 14 in |
| Power Source | Non-Energy Using |
| Height | 6 in |
| Collation Type | Wire |
| Overall Length | 2.5 in |
| Width | 9.625 in |
| Head Width | 0.256 in |
| Angle | 15 degrees |
| Head Style | Round |
| Weight | 20.25 LB |
| EAN or UPC | 885911415125 |

