- 2.5 in Overall Length
- 15 degrees Angle
- Bright Coating
description
- These Coil Framing nails are ideal for all Framing and sheathing applications. Quality manufacturing processes ensure proper feeding of fasteners and less down time. The ring shank of this nail adds to the holding power.
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
| Head Style | Round |
| Power Source | Non-Energy Using |
| Head Width | 0.256 in |
| Height | 6 in |
| Length | 14 in |
| Overall Length | 2.5 in |
| Angle | 15 degrees |
| Coating | Bright Finish |
| Width | 9.625 in |
| Battery Included | No |
| Collation Type | Wire |
| Weight | 20.5 LB |
| EAN or UPC | 885911407823 |

