- 1 in Staple Leg Length
- 18 Gauge
description
- Designed to secure felt, housewrap, and thin foam.
features
- Designed to secure felt, housewrap and thin foam
| Collation Type | Glue |
| Length | 13.3 in |
| For Use On | Finishing |
| Width | 6.8 in |
| Gauge | 18 |
| Staple Leg Length | 1 in |
| Height | 1.9 in |
| Crown Size | 0.313 in |
| Power Source | Non-Energy Using |
| Battery Included | No |
| Weight | 2.41 LB |
| EAN or UPC | 885911407014 |

