- 1 1/4 in Staple Leg Length
- 1.25 in Overall Length
- 15 degrees Angle
- Electrogalvanized Coating
description
- The DEWALT DWCR3DGAL roofing nails are electro-galvanized which gives them firm holding power. These nails are to be used with pneumatic roofing nailers. Each package contains 7,200 nails.
features
- Electro-galvanized finish protects against corrosion
- Diamond point for easy penetration
- Wide heads help reduce pull-through
| Length | 18.6 in |
| Width | 10.9 in |
| Collation Type | Wire |
| Height | 6.5 in |
| Battery Included | No |
| Angle | 15 degrees |
| Size | 1 1/4 in |
| Head Width | 0.376 in |
| Power Source | Non-Energy Using |
| Overall Length | 1.25 in |
| Head Style | Round |
| Coating | Electrogalvanized |
| Finish | Metallic |
| Weight | 32.05 LB |
| EAN or UPC | 885911473354 |

