- 15.5 Gauge
- 2 in Leg Length
- 0.5 in Crown Size
description
- 15.5 gauge, 1/2" crown hardwood flooring staples. Coated finish with chisel point. For hardwood flooring installations. Use with DEWALT DWMIIIFS, DWFP12569.
features
- Coated finish
- Chisel Point
- 2" Length
- 1/2" Crown
| Staple Leg Length | 2 in |
| Height | 3.73 in |
| Power Source | Non-Energy Using |
| For Use On | Flooring |
| Crown Size | 0.5 in |
| Battery Included | No |
| Width | 8.8 in |
| Length | 13.8 in |
| Gauge | 15.5 |
| Weight | 33.7 LB |
| EAN or UPC | 885911473040 |

