- 19 Gauge
- 3/8 in Leg Length
- 0.469 in Crown Size
description
- 19 gauge galvanized carpet staples for flooring and carpet underlayment.
features
- Divergent Point
- Galvanized
- 15/32" Crown
| Power Source | Non-Energy Using |
| Length | 4.625 in |
| Width | 2.375 in |
| Collation Type | Glue |
| Staple Leg Length | 3/8 in |
| Crown Size | 0.469 in |
| Gauge | 19 |
| Battery Included | No |
| For Use On | Flooring |
| Height | 3.188 in |
| Weight | 1.772 LB |
| EAN or UPC | 885911472401 |

