- 20 Gauge
- 0.5 in Crown Size
description
- 20 gauge galvanized carpet staples for pneumatic and electric carpet laying tools. Painted crown helps conceal staples in carpet.
features
- Painted Crown
- Galvanized
- Divergent Point
- 3/16" Crown
| Collation Type | Glue |
| Height | 1.9 in |
| Battery Included | No |
| Power Source | Non-Energy Using |
| Length | 4.5 in |
| For Use On | Flooring |
| Gauge | 20 |
| Crown Size | 0.5 in |
| Width | 2.4 in |
| Weight | 1.576 LB |
| EAN or UPC | 885911472418 |

