- VSR Pistol Grip Drill Kit with Keyless Chuck
- 3/8" Cuck
features
- 8.0 amp motor delivers high performance in heavy-duty applications
- 3/8" ratcheting keyless chuck for greater bit retention
- 0 to 2,500 rpm, VSR trigger for versatility in drilling and fastening applications
- Soft grip handle design offers increased gripping surface and comfort
- All ball-bearing construction provides greater durability and longer tool life
| Type | Drill |
| Chuck Type | Keyless |
| Tool Wt. | 4.1 lb |
| Max. Watts Out | 650 |
| Amps | 8 A |
| RPM [Max] | 2500 rpm |
| Chuck Size | 3/8 in |
| No Load RPM | 0 to 2500 rpm |
| Capacity, in | 1 in |
| Cordless | No |
| Free Speed | 148 rpm |
| Gear Train | Single |
| Weight | 5.0 LB |
| EAN or UPC | 885911659703 |

