- 3/8" VSR Pistol Grip Drill w/Keyless Chuck
- 2,500 rpm
- 7.0 A
- Soft Grip Handle Design Offers Increased Gripping Surface and Comfort
- All Ball-Bearing Construction Provides Greater Durability and Longer Tool Life
description
- The DEWALT® DWD112 - 3/8 In. VSR pistol grip drill has a 7.0 Amp motor which delivers high performance in heavy-duty applications. It has a 3/8 In. all-metal ratcheting keyless chuck for greater bit retention. The 0-2, 500 RPM, VSR trigger is versatile for both drilling and fastening applications. Its soft grip handle design offers increased gripping surface and comfort. This drill has all ball-bearing construction providing greater durability and longer tool life.
features
- Soft grip handle design offers increased gripping surface and comfort
- All ball-bearing construction provides greater durability and longer tool life
- Made in the USA with global materials
- 3/8 In. all-metal ratcheting keyless chuck for greater bit retention
- 0-2, 500 RPM, VSR trigger for versatility in drilling and fastening applications
- 7.0 Amp motor delivers high performance in heavy-duty applications
| Capacity, in | 0.375 in |
| Max. Watts Out | 650 |
| Amps | 7 A |
| RPM [Max] | 2500 rpm |
| Cordless | No |
| Gear Train | Single |
| Voltage Rating | 120 |
| Type | Pistol Grip |
| Tool Wt. | 4.1 lb |
| Weight | 4.6 LB |
| EAN or UPC | 885911057349 |

