- 3/8" VSR Mid-Handle Drill Kit w/Keyless Chuck
- 2,500 rpm
- 8.0 A
- Mid-Handle Grip Design w/Soft Grip Offers Increased Balance and Comfort
- All Ball-Bearing Construction Provides Greater Durability and Longer Tool Life
description
- Dewalt's heavy-duty 3/8 In. VSR mid-handle drill kit features a keyless chuck for easy insertion/removal of bits. The VSR trigger provides more control over the speed needed for various applications and the soft-grip handle provides better comfort and control. This heavy-duty drill delivers 8.0 amp of power and features durable, long-lasting ball-bearing construction. The kit includes a heavy-duty kit box.
features
- 8.0-amp motor delivers high performance in heavy-duty applications, 650 watts out of maximum power
- 3/8 In. all-metal ratcheting chuck for greater bit retention
- 0-2500 RPM, VSR trigger for versatility in drilling and fastening applications
- Mid-handle grip design with soft grip offers increased balance and comfort
- All ball-bearing construction provides greater durability and long tool life
- Applications include spade bit drilling and hole saw drilling in wood, twist bit drilling in steel
- Independently certified to meet applicable standards
| RPM [Max] | 2500 rpm |
| Voltage Rating | N/A |
| Max. Watts Out | 650 |
| Amps | 8 A |
| Capacity, in | 0.375 in |
| Tool Wt. | 4.1 lb |
| Type | Mid-Handle |
| Gear Train | Single |
| Cordless | No |
| Weight | 6.3 LB |
| EAN or UPC | 885911037532 |

