- 1/2" VSR Pistol Grip Drill
- 1,250 rpm
- 10.0 A Motor Delivers Increased Drilling Performance
- Soft Grip Handle and Two-Finger Trigger Provides Increased Comfort
description
- The DEWALT® DWD210G is a 1/2 In. pistol grip drill. This DeWalt drill offers users increased performance on the jobsite. Built with a 10 amp motor, this new drill provide electricians, plumbers, mechanical contractors, HVAC professionals, metal fabricators, carpenters and professional contractors with enough power to complete heavy-duty jobsite applications. The new motor design has approximately 40% more copper than previous models at the same motor size, offering users up to 50% more power, more torque, and 0-1, 200 RPM for increased drilling performance.
features
- 10.0 Amp motor delivers increased performance
- Patented DEWALT® built motor design generates 50% more power
- 0 to 1200 RPM, variable speed reversing switch for increased versatility
- Soft grip handle and two-finger trigger for increased comfort and greater control
- 360° locking side handle with soft grip for greater control and versatility
- Metal gear housing for jobsite durability and increased reliability
- Patented DEWALT motor design generates more power with increased overload protection for added durability
- Metal gear housing for jobsite durability and reliability
includes
- 360° locking side handle with soft grip
- Chuck key with holder
| Cordless | No |
| Voltage Rating | N/A |
| Amps | 10 A |
| Tool Wt. | 6.75 lb |
| Gear Train | Double |
| Max. Watts Out | 900 |
| Type | Pistol Grip |
| RPM [Max] | 1250 rpm |
| Capacity, in | 0.5 in |
| Weight | 6.8 LB |
| EAN or UPC | 885911048569 |

