- 1/2" VSR Mid-Handle Grip Drill w/Keyless Chuck
- 1,250 rpm
- 10.0 A Motor Delivers Increased Drilling Performance
- Mid-Handle Grip Design w/Soft Grip Provides Increased Balance and Comfort
description
- 10 Amp, keyless chuck drill is designed for optimal drilling delivers 980 W out of maximum power. Powered by patented DEWALT® built motor, designed to generate 50% more power with increased overload protection for added durability.
features
- 0 to 1200 RPM, variable-speed reversing switch for versatility
- Soft grip handle and two-finger trigger provides comfort
- Metal gear housing for jobsite durability and reliability
- Patented DEWALT® motor delivers 980 W out of max power
- 1/2 In., all-metal, single-sleeve, ratcheting keyless chuck with automatic spindle lock provides greater bit retention and tool-free convenience
- Applications include spade bit drilling, self-feed bit drilling, hole saw drilling and auger bit drilling in wood, twist bit drilling and hole saw drilling in steel
- Generates more power with improved overload protection for added durability
- 360° locking side handle with soft grip for greater control and versatility
- Mid-handle grip design with soft grip provides increased balance and comfort
- Independently certified to meet applicable standards
includes
- 360° locking side handle with soft grip
| Tool Wt. | 6.75 lb |
| Cordless | No |
| Gear Train | Double |
| Type | Mid-Handle |
| Max. Watts Out | 900 |
| Capacity, in | 0.5 in |
| Amps | 10 A |
| Voltage Rating | N/A |
| RPM [Max] | 1250 rpm |
| Weight | 6.8 LB |
| EAN or UPC | 885911109437 |

