- Pistol Grip Drill
- 1100.00 W
- 1/2" Keyed Chuck
- 1,200 rpm Max
- 8 ft Cord Lenght
description
- The 1/2 In. VSR pistol grip drill with e-clutch anti-lock control has a powerful 10 Amp motor with overload protection to drill at 0 to 1250 rpm in forward or reverse. Constructed with soft grip handle for comfort and housed in metal gear for durability.
features
- E-clutch system is a perform and protect control feature that shuts the tool off when a stall is detected to reduce reactionary torque in bind-up situations
- DEWALT perform and protect line of power tools is designed to provide a high level of control, dust containment, or low vibration without sacrificing performance
- Metal-gear housing for jobsite durability and increased reliability
- 10.5 Amp motor delivers increased drilling performance
- Patented DEWALT-built motor design generates 50% more power with increased overload protection for added durability
- 0 to 1200 RPM, variable speed reversing switch for increased versatility
- Soft grip handle and 2-finger trigger for increased comfort and greater control
| Cord Length | 8 ft |
| Handle Type | Pistol Grip |
| Amps Rating | 10.50 A |
| Capacity, in [Min] | 0.5 in |
| Chuck Type | Keyed |
| Cordless | No |
| Tool Wt. | 4.9 lb |
| RPM [Max] | 1200 rpm |
| Watts | 1100.00 W |
| Length | 11 in |
| Chuck Size | 1/2 in |
| Gear Reduction | Double |
| Capacity, in [Max] | 3.625 in |
| Type | Drill |
| Control Type | 2-Finger Trigger, Variable Speed |
| Weight | 6.8 LB |
| EAN or UPC | 885911084109 |

