- 1/2" VSR Stud & Joist Drill w/Clutch
- Bind-Up Control™ and Case
- 1,300 rpm
- 11.0 A Heavy-Duty DEWALT Built Motor for Increased Power and Performance in High Torque Applications
features
- Adjustable front and side handles to provide maximum leverage and control
- Bind-up control™ is stall sensing technology that provides increased control of reactionary torque
- Heavy-duty DeWALT® built motor for increased power and performance in high torque applications
- Two variable speed ranges to match appropriate speed to the application
- Mechanical clutch in low gear to prevent bit lock-up and provide increased gear protection
- Metal gear housing for jobsite durability and increased reliability
includes
- Bail handle
- Chuck key with holder
- Two-position soft grip side handle
| Type | Stud & Joist |
| Amps | 11 A |
| Gear Train | Triple |
| Voltage Rating | N/A |
| Capacity, in | 0.5 in |
| Cordless | No |
| Max. Watts Out | 1100 |
| RPM [Max] | 1300 rpm |
| Tool Wt. | 22.25 lb |
| Weight | 22.3 LB |
| EAN or UPC | 885911091121 |

