- 1/2" VSR Hammerdrill
- 3,500 rpm
- Pistol Grip Handle Style
- 10.0 A
- Mode/Speed Collar Adjustment for Changing from Drilling to Hammerdrill—Ease of Use
description
- The DEWALT® 1/2 In. VSR pistol grip hammerdrill kit was created to do everything you need it to do without sacrificing strength. DEWALT® extensively tests its products on a wide range of real world jobsites, ensuring that it will live up to your standards. Two modes make the VSR pistol grip hammerdrill kit perfect for hammerdrill and standard drilling applications. With its patented, 10.0 Amp DEWALT®-built motor and 2 speed ranges, this hammerdrill kit is tough enough for any job.
features
- 2-speed range
- Metal gear housing for jobsite durability and increased reliability
- 360° locking side handle with soft grip for greater control and versatility
- 10.0 Amp motor delivers increased drilling performance
- Patented DEWALT built motor design
- Dual mode: hammerdrill/drill
| Amps | 10 A |
| Voltage Rating | N/A |
| Tool Wt. | 6 lb |
| Cordless | No |
| Capacity, in | 0.5 in |
| Max. Watts Out | 1000 |
| Type | Pistol Grip |
| RPM [Max] | 3500 rpm |
| Weight | 11.0 LB |
| EAN or UPC | 885911048644 |

