- 1/2" VSR Hammerdrill
- 3,500 rpm
- Mid-Handle Grip Design
- 10.0 A
- Mode/Speed Collar Adjustment for Changing from Drilling to Hammerdrill—Ease of Use
description
- The DEWALT® DWD525K - 1/2 In. VSR mid-handle grip hammerdrill has a 10.0 amp motor which delivers increased drilling performance. The patented DEWALT built motor design generates 50% more power with increased overload protection for added durability. This drill features dual mode: hammerdrill/drill for versatility in masonry, wood, or steel drilling applications. It also has a two-speed range for high speed drilling or high torque applications.
features
- Patented DEWALT® built motor design generates 50% more power with increased overload protection for added durability
- 10.0 Amp motor delivers 980 W out of maximum power
- Dual mode: hammer drill/drill for versatility in masonry or wood and steel drilling applications
- 2-speed range for high-speed drilling or high-torque applications
- Soft grip handle and two-finger trigger provide increased comfort
- 360° locking side handle with soft grip for greater control and versatility
- Metal gear housing for jobsite durability and increased reliability
- Independently certified to meet applicable standards
| Max. Watts Out | 1000 |
| Capacity, in | 0.5 in |
| Voltage Rating | N/A |
| Cordless | No |
| Type | Mid-Handle |
| Tool Wt. | 5.9 lb |
| Amps | 10 A |
| RPM [Max] | 3500 rpm |
| Weight | 10.75 LB |
| EAN or UPC | 885911048668 |

