- Heavy-Duty 4 1/2" Small Angle Grinder
- 7.0 A
- 11,000 rpm Motor
- 5/8" - 11" Spindle Thread Accepts a Wide Range of 4 1/2" Accessories
description
- The DWE4011 4-1/2" Small Angle Grinder with One-Touch™ Guard has a powerful 7 Amp motor for fast material removal. One-Touch™ Guard eliminates the need for a tool to adjust the guard location.
features
- 7 amp AC/DC, 12,000 rpm motor designed for faster material removal and higher overload protection
- One-Touch™ guard eliminates the need for a tool to adjust the guard location.
- Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lost
- Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces
- Made in the USA with global materials
includes
- Two-position soft grip side handle
- Depressed center wheel
- Adjustable guard
- Wrench
| Tool Wt. | 4.1 lb |
| RPM | 11000 rpm |
| Grinding Wheel Dia. | 4 1/2 in |
| Amps | 7 A |
| Type of Grinder | Angle |
| Length | 10 3/4 in |
| Voltage Rating | 115 |
| Spindle Thread Size | 5/8-11 |
| Weight | 5.6 LB |
| EAN or UPC | 885911278799 |

