- 4 1/2 in Wheel Diameter
description
- DEWALT 7 Amp 12,000 RPM paddle switch small angle grinder. Quick-Change™ Wheel release allows tool free wheel removal without need for a wrench. 2-position removable side handle provides increased comfort and control. Slim, ergonomic body design provides increased comfort in extended use applications. 5/8 In. to 11 spindle thread accepts a wide range of 4-1/2 In. accessories.
features
- 7.5 Amp AC/DC, 12,000 rpm motor designed for faster material removal and higher overload protection
- One-touch™ guard allows for a single action to adjust the guard. no buttons or levers, just turn the guard to position it
- Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lost
- Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces
- 3.9-lb design and 2-position removable side handle provide increased comfort and control
- 3-year warranty gives you peace of mind
- Hex wrench assists with disc changes when necessary, and is more commonly found in tool boxes if misplaced
- Low-profile, jam-pot gear case increases durability and allows the tool to fit into tight spaces, and slim body design provides comfort for extended use
| Amps | 7.5 amps |
| Dust Ejection System | No |
| Family Name | Paddle Switch Small Angle Grinder |
| No Load Speed | 12,000 rpm |
| Tool-Free Flange System | Yes |
| Weight | 5.6 LB |
| EAN or UPC | 885911351638 |

