- Small Angle Grinder 4 1/2"
- 1.8 HP
- 11,000 RPM
- 11.0 A
- Length 12"
description
- The DWE402 4-1/2-in (115-mm) small angle grinder features three powerful systems for maximizing performance such as the dust ejection system for preventing damaging dust from entering the tool, one-touch guard for 360-degree rotation, and quick-change wheel release for easy wheel removal.
features
- Next generation 11 Amp AC/DC 11,000 rpm motor provides the best power to weight/size ratio available
- Dust ejection system™
- provides durability by ejecting damaging dust and debris particles that enter the tool
- Oversized brushes provide 65% longer brush life over previous model (D28402)
- Large spiral bevel gear provides long transmission life
- One-touch guard allows for 360-degree rotation of the guard with a single action
- Quick-change wheel release allows tool-free wheel removal without need for a wrench
- Top-mounted and protected spindle lock button maximizes depth-of-cut without compromising durability
- Uniquely small gripping surface in this power class allows for the best comfort available in this class
- Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
- Manufactured by DEWALT
| HP [Max] | 1 4/5 hp |
| Amps [Max] | 11 A |
| Tool Wt. | 4.6 lb |
| Length | 12 in |
| RPM [Max] | 11000 rpm |
| Handle Type | 2 Position Side Handle |
| Type of Grinder | Angle |
| Grinding Wheel Dia. | 4 1/2 in |
| Type | Angle Grinder |
| Spindle Thread Size | 5/8-11 |
| Control Type | Paddle w/ Lock-On |
| Weight | 6.18 LB |
| EAN or UPC | 885911355810 |

