- 4 1/2 in Wheel Dia.
- Paddle Switch
- Corded
- Electric Power Source
description
- Complete a wide range of grinding applications with the 4-1/2 in. Paddle switch small angle grinder. Engineered with a powerful 9 Amp motor that delivers fast material removal and overload protection, this grinder features a slim design ideal for operating in tight spaces.
features
- 9 amp AC/DC, 12,000 RPM motor designed for faster material removal and higher overload protection
- High-efficiency motor provides low operating temps
- One-touch guard allows for 360-degree rotation of the guard with a single action
- Slim, ergonomic body design provides increased comfort in extended use applications
- Low-profile, jam-pot gear case increases durability and allows tool to fit into tight spaces
- Quick-change wheel release allows tool-free wheel removal without need for a wrench
- 2-position, removable side handle provides increased comfort and control
- 5/8"-11 spindle thread accepts a wide range of 4-1/2" accessories
- This product runs off of AC/DC power
| Vibration Uncertainty (K) | 6.8 |
| Arbor Size | 5/8 - 11 |
| Height | 4.875 in |
| Cord Length | 6 ft |
| Power Source | Electric |
| Input Power | 900 W |
| Wheel Dia. | 4.5 in |
| Width | 6.125 in |
| Amperage | 9 |
| Output Power | 900 UWO |
| Battery Included | No |
| Corded | Yes |
| Length | 15.5 in |
| Speed [Max] | 12000 rpm |
| Switch Type | Paddle |
| Variable Speed | No |
| Warranty | 3 Years Limited Warranty |
| Weight | 5.45 LB |
| EAN or UPC | 885911278836 |

