- 4 1/2 in Wheel Diameter
description
- The DWE4214 4-1/2" (115mm) Small Angle Grinder features three powerful systems for maximizing performance such as the Dust Ejection System for preventing damaging dust from entering the tool, One-Touch Guard™ for 360-degree rotation, and Quick-Change™ Wheel Release for easy wheel removal.
features
- 11 Amp AC/DC 11,000 RPM motor designed for faster material removal and higher overload protection
- Dust Ejection System provides durability by ejecting dust and debris particles that enter the tool through the air intake vents
- Low profile gear case allows access into tight spaces
- Quick-Change wheel release allows tool free wheel removal
- One-touch guard allows for 360 degree rotation of the guard with a single action
- Lock-On slide switch provides increased user comfort in extended use applications
- Matching wheel flanges allow the use of common accessories
- Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
| Tool-Free Flange System | Yes |
| Family Name | Small Angle Grinder |
| Amps | 11.0 amps |
| Dust Ejection System | Yes |
| No Load Speed | 11,000 rpm |
| Weight | 6.18 LB |
| EAN or UPC | 885911355865 |

