- Grinder
description
- The DWE43114N 4-1/2 In.(115 mm) / 5 In.(125 mm) high performance cut-off/grinder with e-clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with power-off®advanced overload protection.
features
- E-clutch™ activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- 11,000 RPM rating
- 13 Amp motor
- Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
includes
- Wrench, Guard, Backing Flange, Side Handle and Clamp Nut for 7/8 in Wheels
| Trigger Lock-On | Flase |
| Dust Ejection System | Yes |
| Tool-Free Flange System | Yes |
| Voltage Rating | 120 VAC |
| Spindle Thread Size | 5/8-11 |
| E-Clutch/Overload Protection | True |
| Cord Length | 10 ft |
| Amps | 13 amps |
| Tool Wt. | 5.5 LB |
| Family Name | Grinder |
| Weight | 6.7 LB |
| EAN or UPC | 885911471541 |

