- Right Angle Grinder
- 120 V
- 2.3 hp HP
- Paddle Switch
- 9000 RPM
description
- The DWE43144 6 In.(150 mm) high performance cut-off/grinder with e-clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with power-off®advanced overload protection.
features
- 9,000 RPM rating
- 13 Amp motor
- Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
- E-clutch™ activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
includes
- Grinder
- Side handle
- 6" type 1 guard
- 6" type 27 guard
- Inner and outer flange
| Cordless | No |
| Type of Grinder | Right Angle |
| Watts | 1700 |
| Control Type | Paddle |
| Handle Type | Classic |
| RPM [Max] | 9000 rpm |
| Voltage Type | AC Voltage |
| Speed (RPM) | 9000 |
| Voltage Rating | 120 V |
| Tool Wt. | 5.7 lb |
| Spindle Thread Size | 5/8-11 |
| Grinding Wheel Dia. | 6 in |
| Amps | 13 A |
| Battery Type | None |
| Weight | 8.9 LB |
| EAN or UPC | 885911471572 |

